BROWNING
BROWNING
60HQ150
BROWNING BROWNING
Description
60HQ150 TIMING PULLEY ; GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-13/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057249
BDI #
325171
Details
732.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60HQ150/p/325171
Your Price
$ 732.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
6.139
EAN
0662289274055
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 13
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057249
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-13/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Belt Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
9.495 Inch | 241.173 Millimeter
Pitch Diameter
9.549 Inch | 242.545 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh