https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
6414MT115AF-F2.250
TSUBAKI TSUBAKI
Description
6414MT115AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 57.15MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 64 Teeth; 133.35MM Face Width; Finished Bore; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
6414MT115AF-F2.250
BDI #
926885
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6414MT115AF-F2-250/p/926885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223094478
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
64
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
141
Long Description
Synchronous Pulley; 57.15MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 64 Teeth; 133.35MM Face Width; Finished Bore; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
5.25 Inch | 133.35 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Outside Diameter
11.119 Inch | 282.423 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh