https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzOTh8aW1hZ2UvanBlZ3xhRFprTDJoa1pDOHhNRE14TkRRek9UWTFOVFExTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3N2E5MjBiZjE3ZTZhM2Q0NTQ3NDMyNzgwOTdkOGM3ZTAwOWQ1NTkzY2QyYThjYzY0N2QzNDkxM2EwNzZmYzhi
TSUBAKI
TSUBAKI
6414MT170AF-4545
TSUBAKI TSUBAKI
Description
6414MT170AF 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 64 Teeth; 187.325MM Face Width; Bushed; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Part #
6414MT170AF-4545
BDI #
926890
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6414MT170AF-4545/p/926890
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223096816
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 4-15/16
Bushing Size
4545
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 64 Teeth; 187.325MM Face Width; Bushed; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; 4545 Bushing; No Minimum Plain Bore
Outside Diameter
11.119 Inch | 282.423 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Flange Outside Diameter
11.654 Inch | 296.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh