https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4
TSUBAKI
TSUBAKI
6414MT85AF-F
TSUBAKI TSUBAKI
Description
6414MT85AF F ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 64 Teeth; 101.6MM Face Width; Bushed; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Part #
6414MT85AF-F
BDI #
926936
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6414MT85AF-F/p/926936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223089917
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 64 Teeth; 101.6MM Face Width; Bushed; 282.423MM Outside Diameter; 285.217MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Face Width
4 Inch | 101.6 Millimeter
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.654 Inch | 296.012 Millimeter
Outside Diameter
11.119 Inch | 282.423 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh