https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
648MT50AF-F0.750
TSUBAKI TSUBAKI
Description
648MT50AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 19.05MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.325MM Face Width; Finished Bore; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
648MT50AF-F0.7500
BDI #
927030
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/648MT50AF-F0-750/p/927030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223738631
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
64
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
21
Long Description
Synchronous Pulley; 19.05MM Bore; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 64 Teeth; 60.325MM Face Width; Finished Bore; 161.595MM Outside Diameter; 162.966MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.75 Inch | 19.05 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
6.362 Inch | 161.595 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh