https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
64G-14M-68-3535
CONTINENTAL CONTINENTAL
Description
GTR-64G-14M-68 ; 3535TL FALCON SPROCKET
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 64 Teeth; 78MM Face Width; Bushed; 288MM Flange OD; 282.41MM OD; 285.21MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20296182
BDI #
415757
Details
1328.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/64G-14M-68-3535/p/415757
Your Price
$ 1,328.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
23.78
EAN
0037256089435
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-64G-14M-68 3535TL Falcon Sprocket
Manufacturer Internal Number
20296182
Weight / LBS
52.38
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 64 Teeth; 78MM Face Width; Bushed; 288MM Flange OD; 282.41MM OD; 285.21MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.071 Inch | 78 Millimeter
Outside Diameter
11.119 Inch | 282.41 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Flange Outside Diameter
11.339 Inch | 288 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh