https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRGRtTDJobU5DOHhNRE14TkRReU5qTTRORFF4TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTU4MmVmNjQ5NWU2MWVkZjZhOTZlMGM5YTViZWMyNmVlZDAxNDI4YTA4MjliZGVhZjgwMmY2MDZlN2Y5NjhiYQ
TSUBAKI
TSUBAKI
6714MG125A-4535
TSUBAKI TSUBAKI
Description
6714MG125A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 67 Teeth; 142.494MM Face Width; Bushed; 295.783MM Outside Diameter; 298.577MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
6714MG125A-4535
BDI #
922841
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6714MG125A-4535/p/922841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107369
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
67
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
88
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 67 Teeth; 142.494MM Face Width; Bushed; 295.783MM Outside Diameter; 298.577MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Outside Diameter
11.645 Inch | 295.783 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
11.755 Inch | 298.577 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh