https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTZ8aW1hZ2UvanBlZ3xhRFE1TDJnek5pOHhNRE14TkRRek1UTXpNak00TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8MTYyYzVkYzI1OWIwYzJiNWU3ZTU1ZmE3YTYwODliYTQxZGRhZmVhNDcxNmJmZDhkMTAzYjAzZDZlMzczOWE5Nw
TSUBAKI
TSUBAKI
6714MG37B-3525
TSUBAKI TSUBAKI
Description
6714MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 67 Teeth; 52.324MM Face Width; Bushed; 295.783MM Outside Diameter; 298.577MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
6714MG37B-3525
BDI #
922843
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6714MG37B-3525/p/922843
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223102760
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
67
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
56
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 67 Teeth; 52.324MM Face Width; Bushed; 295.783MM Outside Diameter; 298.577MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
2.06 Inch | 52.324 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
11.645 Inch | 295.783 Millimeter
Pitch Diameter
11.755 Inch | 298.577 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh