![678MG21BF-2517](/medias/INDUSTPULLEY-SYNC-H-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MzV8aW1hZ2UvanBlZ3xhR0l5TDJnM055OHhNRE14TkRRME9EWXpNemc0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wwZTI1NzczMmE5NjY1MjVkMWUzOTFkN2Q2MzNlZTUyNGU5MmU3ZDUzNzQxMjY0ZDg4MTE4MzBmOTVlOWE0MDMx)
![678MG21BF-2517](/medias/INDUSTPULLEY-SYNC-H-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MzV8aW1hZ2UvanBlZ3xhR0l5TDJnM055OHhNRE14TkRRME9EWXpNemc0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wwZTI1NzczMmE5NjY1MjVkMWUzOTFkN2Q2MzNlZTUyNGU5MmU3ZDUzNzQxMjY0ZDg4MTE4MzBmOTVlOWE0MDMx)
TSUBAKI
TSUBAKI
678MG21BF-2517
TSUBAKI TSUBAKI
Description
678MG21BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 67 Teeth; 23.368MM Face Width; Bushed; 169.012MM Outside Diameter; 170.612MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
678MG21BF-2517
BDI #
922847
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/678MG21BF-2517/p/922847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223099428
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
67
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
5.7
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 67 Teeth; 23.368MM Face Width; Bushed; 169.012MM Outside Diameter; 170.612MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 70 Millimeter
Flange Outside Diameter
7.09 Inch | 180.086 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
6.654 Inch | 169.012 Millimeter
Pitch Diameter
6.717 Inch | 170.612 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh