https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
6814MT115A-F1.875
TSUBAKI TSUBAKI
Description
6814MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 47.625MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 68 Teeth; 133.35MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
6814MT115A-F1.8750
BDI #
927112
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6814MT115A-F1-875/p/927112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223094584
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
68
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
160
Long Description
Synchronous Pulley; 47.625MM Bore; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 68 Teeth; 133.35MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh