https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
6814MT170A-F1.375
TSUBAKI TSUBAKI
Description
6814MT170A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 34.925MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 68 Teeth; 187.325MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
6814MT170A-F1.3750
BDI #
927122
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6814MT170A-F1-375/p/927122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223096854
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
68
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
225
Long Description
Synchronous Pulley; 34.925MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 68 Teeth; 187.325MM Face Width; Finished Bore; 300.228MM Outside Diameter; 303.022MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh