https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl
BROWNING
BROWNING
72XH200F
BROWNING BROWNING
Description
72XH200F GEARBELT PULLEY ; NON-RETURNABLE
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 72 Teeth; 2-9/16" Face Width; Bushed; 19.944" Outside Diameter; 20.054" Pitch Diameter; Keyway; 1 To 4" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
3514619
BDI #
325452
Details
2837.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/72XH200F/p/325452
Your Price
$ 2,837.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
25.878
EAN
0662289353866
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 72 Teeth; 2-9/16" Face Width; Bushed; 19.944" Outside Diameter; 20.054" Pitch Diameter; Keyway; 1 To 4" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
19.944 Inch | 506.578 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter
20.054 Inch | 509.372 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh