Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

72XL037 https://www.bdiexpress.com/medias/INDM-GXXXXXX-624003-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3Mjd8aW1hZ2UvanBlZ3xhR1ZrTDJneFpTOHhNRE16TnpFMk9UUTNNelUyTmk5SlRrUk5MVWRZV0ZoWVdGaGZOakkwTURBelh6TXdNSGd6TURBdWFuQm58NDIyZmRjNTlmOTFlNTZmODQwMDMxN2IxNzdlOWI1ZDk0MTU2YzU2ZTY3YmFhOWRmMzNlYzdjOGQ3NDliOTU3Yw
624003 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

72XL037

Description

72XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 72 Teeth; 9/16" Face Width; Rough Bore; 4.564" Outside Diameter; 4.584" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" Max Bore

Part #

72XL037

BDI #
624003

Details

97.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 97.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.09
EAN
0697950122939
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
72
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
72XL037
Weight / LBS
0.5
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 72 Teeth; 9/16" Face Width; Rough Bore; 4.564" Outside Diameter; 4.584" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" Max Bore
Outside Diameter
4.564 Inch | 115.92 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Pitch Diameter
4.584 Inch | 116.434 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh