![7514MG125A-5040](/medias/INDUSTPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRGRtTDJobU5DOHhNRE14TkRReU5qTTRORFF4TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTU4MmVmNjQ5NWU2MWVkZjZhOTZlMGM5YTViZWMyNmVlZDAxNDI4YTA4MjliZGVhZjgwMmY2MDZlN2Y5NjhiYQ)
![7514MG125A-5040](/medias/INDUSTPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRGRtTDJobU5DOHhNRE14TkRReU5qTTRORFF4TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTU4MmVmNjQ5NWU2MWVkZjZhOTZlMGM5YTViZWMyNmVlZDAxNDI4YTA4MjliZGVhZjgwMmY2MDZlN2Y5NjhiYQ)
TSUBAKI
TSUBAKI
7514MG125A-5040
TSUBAKI TSUBAKI
Description
7514MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 75 Teeth; 142.494MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
7514MG125A-5040
BDI #
922858
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/7514MG125A-5040/p/922858
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107383
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
75
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
117
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 75 Teeth; 142.494MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh