https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
75G-8M-36-3020
CONTINENTAL CONTINENTAL
Description
GTR-75G-8M-36 ; 3020TL SPROCKET W/FLANGE
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 75 Teeth; 45MM Face Width; Bushed; 189.382MM OD; 190.983MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
20530416
BDI #
420643
Details
556.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/75G-8M-36-3020/p/420643
Your Price
$ 556.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
7.212
EAN
0037256085130
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
75
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-75G-8M-36 3020TL Falcon Sprocket
Manufacturer Internal Number
20296094
Weight / LBS
15.9
Long Description
Synchronous Pulley; 36MM Belt Width; 8 Millimeter Belt Pitch; 8M-36 Belt Style; 75 Teeth; 45MM Face Width; Bushed; 189.382MM OD; 190.983MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
7.456 Inch | 189.382 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
7.519 Inch | 190.983 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Face Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh