![8014MG125A-5040](/medias/INDUSTPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRGRtTDJobU5DOHhNRE14TkRReU5qTTRORFF4TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTU4MmVmNjQ5NWU2MWVkZjZhOTZlMGM5YTViZWMyNmVlZDAxNDI4YTA4MjliZGVhZjgwMmY2MDZlN2Y5NjhiYQ)
![8014MG125A-5040](/medias/INDUSTPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRGRtTDJobU5DOHhNRE14TkRReU5qTTRORFF4TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTU4MmVmNjQ5NWU2MWVkZjZhOTZlMGM5YTViZWMyNmVlZDAxNDI4YTA4MjliZGVhZjgwMmY2MDZlN2Y5NjhiYQ)
TSUBAKI
TSUBAKI
8014MG125A-5040
TSUBAKI TSUBAKI
Description
8014MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 80 Teeth; 142.494MM Face Width; Bushed; 353.72MM Outside Diameter; 356.514MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Part #
8014MG125A-5040
BDI #
922867
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8014MG125A-5040/p/922867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107390
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
5040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
136
Long Description
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 80 Teeth; 142.494MM Face Width; Bushed; 353.72MM Outside Diameter; 356.514MM Pitch Diameter; Yes Keyway; 5040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
5.61 Inch | 142.494 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh