https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwMTR8aW1hZ2UvanBlZ3xhRGRtTDJobU5DOHhNRE14TkRReU5qTTRORFF4TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTU4MmVmNjQ5NWU2MWVkZjZhOTZlMGM5YTViZWMyNmVlZDAxNDI4YTA4MjliZGVhZjgwMmY2MDZlN2Y5NjhiYQ
TSUBAKI
TSUBAKI
8014MT85A-3535
TSUBAKI TSUBAKI
Description
8014MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 80 Teeth; 101.6MM Face Width; Bushed; 353.72MM Outside Diameter; 356.514MM Pitch Diameter; Yes Keyway; 3535 Bushing; No Minimum Plain Bore
Part #
8014MT85A-3535
BDI #
927455
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8014MT85A-3535/p/927455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223090302
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 80 Teeth; 101.6MM Face Width; Bushed; 353.72MM Outside Diameter; 356.514MM Pitch Diameter; Yes Keyway; 3535 Bushing; No Minimum Plain Bore
Outside Diameter
13.926 Inch | 353.72 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh