https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3Nzd8aW1hZ2UvanBlZ3xhREpoTDJobFlpOHhNRE14TkRRME56TTRPRGN3TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58M2QwNzQ5NzdiM2MxMzJmMTc0MDk1MTUwYTllMmMxZTUwZTEzMzQ5OTE4MWEwZjY3OGJjYzljZjY0YWJjM2QzNg
TSUBAKI
TSUBAKI
805MT25A-SDS
TSUBAKI TSUBAKI
Description
805MT25A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 80 Teeth; 30.963MM Face Width; Bushed; 126.187MM Outside Diameter; 127.33MM Pitch Diameter; Yes Keyway; SDS Bushing; No Minimum Plain Bore
Part #
805MT25A-SDS
BDI #
927469
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/805MT25A-SDS/p/927469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223725402
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 80 Teeth; 30.963MM Face Width; Bushed; 126.187MM Outside Diameter; 127.33MM Pitch Diameter; Yes Keyway; SDS Bushing; No Minimum Plain Bore
Face Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
4.968 Inch | 126.187 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 48 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh