https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4OTZ8aW1hZ2UvanBlZ3xhRFE1TDJnek5pOHhNRE14TkRRek1UTXpNak00TWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8MTYyYzVkYzI1OWIwYzJiNWU3ZTU1ZmE3YTYwODliYTQxZGRhZmVhNDcxNmJmZDhkMTAzYjAzZDZlMzczOWE5Nw
TSUBAKI
TSUBAKI
808MG36B-3020
TSUBAKI TSUBAKI
Description
808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 80 Teeth; 47.244MM Face Width; Bushed; 202.108MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
808MG36B-3020
BDI #
922874
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/808MG36B-3020/p/922874
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223100698
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
18
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 80 Teeth; 47.244MM Face Width; Bushed; 202.108MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.957 Inch | 202.108 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh