https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MTR8aW1hZ2UvanBlZ3xhRGMzTDJobU5TOHhNRE14TkRRME1qVTNNVGd3Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDBaQ1h6TXdNSGd6TURBdWFuQm58ZDhmOTQwMjI3ZTJiY2FjMDYyODAxNWU1MmIwNmQ5Y2VlMzBlOGYyOTUzYTIyY2U3MjIxYTU3NDJlMDBjZGJlYw
TSUBAKI
TSUBAKI
808MT85A-F0.750
TSUBAKI TSUBAKI
Description
808MT85A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 19.05MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
808MT85A-F0.7500
BDI #
927528
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/808MT85A-F0-750/p/927528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223742454
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
80
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
52
Long Description
Synchronous Pulley; 19.05MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 80 Teeth; 95.25MM Face Width; Finished Bore; 202.336MM Outside Diameter; 203.708MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh