![80G-14M-68-3535](/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw)
![80G-14M-68-3535](/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw)
CONTINENTAL
CONTINENTAL
80G-14M-68-3535
CONTINENTAL CONTINENTAL
Description
GTR-80G-14M-68 FALCON ; 3535TL FALCON SPROCKET
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 80 Teeth; 84MM Face Width; Bushed; 353.71MM OD; 356.51MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20296192
BDI #
415767
Details
1675.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/80G-14M-68-3535/p/415767
Your Price
$ 1,675.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
29.347
EAN
0037256089534
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
80
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-80G-14M-68 3535TL Falcon Sprocket
Manufacturer Internal Number
20296192
Weight / LBS
64.64
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 80 Teeth; 84MM Face Width; Bushed; 353.71MM OD; 356.51MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
3.307 Inch | 84 Millimeter
Outside Diameter
13.926 Inch | 353.71 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Pitch Diameter
14.036 Inch | 356.51 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh