https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk
TB WOODS
TB WOODS
84H300-SF
TB WOODS TB WOODS
Description
84H300-SF SYNCHRONOUS PULLEY
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 3-3/8" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Keyway; 1/2 To 2-3/4" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
84H300
BDI #
984144
Details
911.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84H300-SF/p/984144
Your Price
$ 911.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.451
EAN
0698672310840
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Arm Style | Type A3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 3-3/8" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Keyway; 1/2 To 2-3/4" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
3.375 Inch | 85.725 Millimeter
Outside Diameter
13.315 Inch | 338.201 Millimeter
Pitch Diameter
13.369 Inch | 339.573 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-3/4 Inch | 12.7 To 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh