BROWNING
BROWNING
84HQ300
BROWNING BROWNING
Description
84HQ300 TIMING PULLEY ; GEARBELT
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 3-3/8" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057538
BDI #
325209
Details
1181.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84HQ300/p/325209
Your Price
$ 1,181.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
11.791
EAN
0662289314621
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 15
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057538
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 3-3/8" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
13.315 Inch | 338.201 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Pitch Diameter
13.369 Inch | 339.573 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh