![84L100B](/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTB8aW1hZ2UvanBlZ3xhREk1TDJobVppOHhNRE14TkRRek5ERTRNekU1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufGNjZjY5NWZiNWIxZDUzZWM3YTdjZWNlMGJiZTI3YzU1YzIxMjQ1Y2NlZTg4OGJjNTUyYjM1ZTg2Mzk2NGI5ZTg)
![84L100B](/medias/INDUSTPULLEY-SYNC-H-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTB8aW1hZ2UvanBlZ3xhREk1TDJobVppOHhNRE14TkRRek5ERTRNekU1T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlPUmt4ZlVsTkNYek13TUhnek1EQXVhbkJufGNjZjY5NWZiNWIxZDUzZWM3YTdjZWNlMGJiZTI3YzU1YzIxMjQ1Y2NlZTg4OGJjNTUyYjM1ZTg2Mzk2NGI5ZTg)
TSUBAKI
TSUBAKI
84L100B
TSUBAKI TSUBAKI
Description
84L100B ; POR TIMING PULLEY SB 9/16
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1.272" Face Width; Rough Bore; 9.997" Outside Diameter; 10.027" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
84L100B
BDI #
921921
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84L100B/p/921921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223028206
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
84
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.344
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
31
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1.272" Face Width; Rough Bore; 9.997" Outside Diameter; 10.027" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.027 Inch | 254.686 Millimeter
Outside Diameter
9.997 Inch | 253.924 Millimeter
Face Width
1.272 Inch | 32.309 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh