BROWNING
BROWNING
84XHR200
BROWNING BROWNING
Description
84XHR200 TIMING PULLEY ; GEARBELT PULLEYS-500
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 84 Teeth; 2-9/16" Face Width; Bushed; 23.286" Outside Diameter; 23.396" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Part #
1057702
BDI #
325216
Details
3479.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84XHR200/p/325216
Your Price
$ 3,479.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
24.74
EAN
0662289184477
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 14
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057702
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 84 Teeth; 2-9/16" Face Width; Bushed; 23.286" Outside Diameter; 23.396" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Outside Diameter
23.286 Inch | 591.464 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter
23.396 Inch | 594.258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh