![8MPC-180S-12-2517](/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj)
![8MPC-180S-12-2517](/medias/INDXXXPULLEY-SYNC-QT-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhRGs1TDJnNFlTOHhNRGN4TVRNMk9EZzVNalEwTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xmNjFiOTQxZTI4YTZhMzVhOGVjZmMyODZhZTdjYzY4ZmY0YWI4OWJhMjU2OTZjYzg3YjI5OGEwMDM4ZTMzYjBj)
TB WOODS
TB WOODS
8MPC-180S-12-2517
TB WOODS TB WOODS
Description
8MPC-180S-12-2517 SYNCHRONOUS PULLEY
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 180 Teeth; 21.59MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
8MPC180S12
BDI #
994274
Details
893.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-180S-12-2517/p/994274
Your Price
$ 893.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
11.778
EAN
0698672184380
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-12 QT Power Chain II
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
12MM Belt Width; 8MM Belt Pitch; 8MPC-12 QT PowerChain II Belt Style; 180 Teeth; 21.59MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
18.046 Inch | 458.368 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Outside Diameter
17.983 Inch | 456.768 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh