https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
8MPC-35S-21-1610
TB WOODS TB WOODS
Description
8MPC-35S-21-1610 SYNCHRONOUS PULLEY
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 35 Teeth; 23.368MM Face Width; Bushed; 100.076MM Flange OD; 87.528MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
8MPC35S21
BDI #
997095
Details
489.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-35S-21-1610/p/997095
Your Price
$ 489.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.589
EAN
0698672184953
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-21 QT Power Chain II
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 35 Teeth; 23.368MM Face Width; Bushed; 100.076MM Flange OD; 87.528MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Outside Diameter
3.446 Inch | 87.528 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh