https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
8MPC-45S-21-2012
TB WOODS TB WOODS
Description
8MPC-45S-21-2012 SYNCHRONOUS PULLEY
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 45 Teeth; 24.638MM Face Width; Bushed; 124.714MM Flange OD; 112.979MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
8MPC45S21
BDI #
992109
Details
324.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-45S-21-2012/p/992109
Your Price
$ 324.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.223
EAN
0698672185295
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-21 QT Power Chain II
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 45 Teeth; 24.638MM Face Width; Bushed; 124.714MM Flange OD; 112.979MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
4.448 Inch | 112.979 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh