https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
TB WOODS
TB WOODS
8MPC-80S-62-3020
TB WOODS TB WOODS
Description
8MPC-80S-62-3020 SYNCHRONOUS PULLEY
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 80 Teeth; 66.802MM Face Width; Bushed; 213.106MM Flange OD; 202.108MM OD; 203.708MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
8MPC80S62
BDI #
991470
Details
770.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MPC-80S-62-3020/p/991470
Your Price
$ 770.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.015
EAN
0698672185721
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MPC-62 QT Power Chain II
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
62MM Belt Width; 8MM Belt Pitch; 8MPC-62 QT PowerChain II Belt Style; 80 Teeth; 66.802MM Face Width; Bushed; 213.106MM Flange OD; 202.108MM OD; 203.708MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Outside Diameter
7.957 Inch | 202.108 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh