https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
8MX-34S-36-1610
DODGE DODGE
Description
8MX-34S-36-1610 SYNCH SPROCKET
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 34 Teeth; 47.244MM Face Width; Bushed; 96.774MM Flange OD; 85MM OD; 86.589MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
481960
BDI #
20508637
Details
296.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-34S-36-1610/p/20508637
Your Price
$ 296.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.27
EAN
0782476698409
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-36
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481960
Weight / LBS
1.8
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 34 Teeth; 47.244MM Face Width; Bushed; 96.774MM Flange OD; 85MM OD; 86.589MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh