https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
DODGE
DODGE
8MX-34S-62-1610
DODGE DODGE
Description
8MX-34S-62-1610 SYNCH SPROCKET
Pulley, Synchronous; 62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 34 Teeth; 66.675MM Face Width; Bushed; 96.774MM Flange OD; 84.988MM Outside Diameter; 86.58MM Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Part #
481996
BDI #
20508707
Details
341.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-34S-62-1610/p/20508707
Your Price
$ 341.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.268
EAN
0782476698591
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-62
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Poly Chain GT2 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
5
Long Description
Pulley, Synchronous; 62MM Belt Width; 8 Millimeter Belt Pitch; 8M-62 Belt Style; 34 Teeth; 66.675MM Face Width; Bushed; 96.774MM Flange OD; 84.988MM Outside Diameter; 86.58MM Pitch Diameter; Keyway; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
3.346 Inch | 84.988 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh