https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-35S-21
GATES GATES
Description
8MX-35S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 35GROVES
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 35 Teeth; 23.368MM Face Width; Bushed; 96.647MM Flange OD; 87.528MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77182035
BDI #
1117404
Details
207.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-35S-21/p/1117404
Your Price
$ 207.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
EAN
0072053824384
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Type AF
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 35 Teeth; 23.368MM Face Width; Bushed; 96.647MM Flange OD; 87.528MM OD; 89.129MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.446 Inch | 87.528 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
3.805 Inch | 96.647 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh