https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
8MX-36S-36-1610
DODGE DODGE
Description
8MX-36S-36-1610 SYNCH SPROCKET
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 36 Teeth; 47.244MM Face Width; Bushed; 101.829MM Flange OD; 90.068MM OD; 91.669MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
481962
BDI #
20508641
Details
304.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-36S-36-1610/p/20508641
Your Price
$ 304.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.225
EAN
0782475894581
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-36
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481962
Weight / LBS
2.1
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 36 Teeth; 47.244MM Face Width; Bushed; 101.829MM Flange OD; 90.068MM OD; 91.669MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Flange Outside Diameter
4.009 Inch | 101.829 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Outside Diameter
3.546 Inch | 90.068 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh