https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-37S-21
GATES GATES
Description
8MX-37S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 37GROVES
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 37 Teeth; 23.368MM Face Width; Bushed; 102.718MM Flange OD; 92.608MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77182037
BDI #
1117413
Details
224.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-37S-21/p/1117413
Your Price
$ 224.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0072053824391
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Type AF
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 37 Teeth; 23.368MM Face Width; Bushed; 102.718MM Flange OD; 92.608MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.709 Inch | 94.209 Millimeter
Flange Outside Diameter
4.044 Inch | 102.718 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Outside Diameter
3.646 Inch | 92.608 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh