https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-FL-TL-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5NzR8aW1hZ2UvanBlZ3xhR1E0TDJobU1TOHhNRFkwTkRFek9EZzROVEUxTUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMVJNWDFOTVJGOHpNREI0TXpBd0xtcHdad3w1MGE4MGYyYmQ4MzMxZTZmNGMxZTJkNjA3ZWNmYjFlZmU3ZDRmMzczNTdlYWMzMTJiNmEzMDVlMmE5ZTRlZmM5
DODGE
DODGE
8MX-37S-36-1610
DODGE DODGE
Description
8MX-37S-36-1610 SYNCH SPROCKET
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 37 Teeth; 47.244MM Face Width; Bushed; 102.718MM Flange OD; 92.608MM OD; 94.209MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
481963
BDI #
20508643
Details
304.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-37S-36-1610/p/20508643
Your Price
$ 304.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.953
EAN
0782476698423
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-36
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481963
Weight / LBS
2.1
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 37 Teeth; 47.244MM Face Width; Bushed; 102.718MM Flange OD; 92.608MM OD; 94.209MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.709 Inch | 94.209 Millimeter
Outside Diameter
3.646 Inch | 92.608 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
4.044 Inch | 102.718 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh