https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-38S-12
GATES GATES
Description
8MX-38S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 38 Teeth; 18.288MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Part #
77181038
BDI #
1117415
Details
177.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-38S-12/p/1117415
Your Price
$ 177.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0072053270587
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 38 Teeth; 18.288MM Face Width; Bushed; 106.934MM Flange OD; 95.174MM OD; 96.774MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.21 Inch | 106.934 Millimeter
Face Width
0.72 Inch | 18.288 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Outside Diameter
3.747 Inch | 95.174 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh