https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-40S-36
GATES GATES
Description
8MX-40S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 40 Teeth; 40.132MM Face Width; Bushed; 112.014MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77183040
BDI #
1117426
Details
306.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-40S-36/p/1117426
Your Price
$ 306.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
EAN
0072053271218
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 40 Teeth; 40.132MM Face Width; Bushed; 112.014MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Outside Diameter
3.947 Inch | 100.254 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh