https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-8MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0ZtTDJoa1ppOHhNRFkwTkRFME5qUXlNVGM1TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w0YWI2ZTk3NmQwZGQ2YTk0NzBjNGViNTAwMzEyNzAzMTk4NTliZTY2YjI4Y2E3YmI5OTg5MWFhMDc1ZjQzYzI2
DODGE
DODGE
8MX-41S-12-2012
DODGE DODGE
Description
8MX-41S-12-2012 SYNCH SPROCKET
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 41 Teeth; 21.59MM Face Width; Bushed; 114.808MM Flange OD; 102.794MM OD; 104.394MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
481892
BDI #
20508501
Details
216.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-41S-12-2012/p/20508501
Your Price
$ 216.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.043
EAN
0782476698065
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
41
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481892
Weight / LBS
2.1
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 41 Teeth; 21.59MM Face Width; Bushed; 114.808MM Flange OD; 102.794MM OD; 104.394MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
4.52 Inch | 114.808 Millimeter
Outside Diameter
4.047 Inch | 102.794 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Pitch Diameter
4.11 Inch | 104.394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh