https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-45S-62
GATES GATES
Description
8MX-45S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 45 Teeth; 66.802MM Face Width; Bushed; 124.714MM Flange OD; 112.979MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77186045
BDI #
1117440
Details
416.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-45S-62/p/1117440
Your Price
$ 416.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.95
EAN
0072053460667
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 45 Teeth; 66.802MM Face Width; Bushed; 124.714MM Flange OD; 112.979MM OD; 114.579MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Outside Diameter
4.448 Inch | 112.979 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh