![8MX-50S-12-2012](/medias/INDDODPULLEY-SYNC-8MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0ZtTDJoa1ppOHhNRFkwTkRFME5qUXlNVGM1TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w0YWI2ZTk3NmQwZGQ2YTk0NzBjNGViNTAwMzEyNzAzMTk4NTliZTY2YjI4Y2E3YmI5OTg5MWFhMDc1ZjQzYzI2)
![8MX-50S-12-2012](/medias/INDDODPULLEY-SYNC-8MX-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0ZtTDJoa1ppOHhNRFkwTkRFME5qUXlNVGM1TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4NFRWaGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w0YWI2ZTk3NmQwZGQ2YTk0NzBjNGViNTAwMzEyNzAzMTk4NTliZTY2YjI4Y2E3YmI5OTg5MWFhMDc1ZjQzYzI2)
DODGE
DODGE
8MX-50S-12-2012
DODGE DODGE
Description
8MX-50S-12-2012 SYNCH SPROCKET
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 50 Teeth; 21.59MM Face Width; Bushed; 137.49MM Flange OD; 125.73MM OD; 127.33MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
481896
BDI #
20508509
Details
274.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-50S-12-2012/p/20508509
Your Price
$ 274.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.406
EAN
0782476698102
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481896
Weight / LBS
3.1
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 50 Teeth; 21.59MM Face Width; Bushed; 137.49MM Flange OD; 125.73MM OD; 127.33MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
5.413 Inch | 137.49 Millimeter
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh