https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-56S-36
GATES GATES
Description
8MX-56S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 56 Teeth; 40.132MM Face Width; Bushed; 152.654MM Flange OD; 140.995MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77183056
BDI #
1117456
Details
392.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-56S-36/p/1117456
Your Price
$ 392.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.95
EAN
0072053271270
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 56 Teeth; 40.132MM Face Width; Bushed; 152.654MM Flange OD; 140.995MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Flange Outside Diameter
6.01 Inch | 152.654 Millimeter
Outside Diameter
5.551 Inch | 140.995 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh