https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-60S-62
GATES GATES
Description
8MX-60S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 60T 2.441" BELT W
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 60 Teeth; 66.802MM Face Width; Bushed; 163.068MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77186060
BDI #
1117461
Details
560.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-60S-62/p/1117461
Your Price
$ 560.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.04
EAN
0072053460711
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 60 Teeth; 66.802MM Face Width; Bushed; 163.068MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.42 Inch | 163.068 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
2.63 Inch | 66.802 Millimeter
Outside Diameter
5.952 Inch | 151.181 Millimeter
Pitch Diameter
6.015 Inch | 152.781 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh