https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
GATES
GATES
8MX-63S-62
GATES GATES
Description
8MX-63S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 63 Teeth; 66.802MM Face Width; Bushed; 170.688MM Flange OD; 158.826MM OD; 160.426MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
77186063
BDI #
1117465
Details
604.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-63S-62/p/1117465
Your Price
$ 604.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.67
EAN
0072053460728
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62 Poly Chain GT2
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
62MM Belt Width; 8MM Belt Pitch; 8M-62 Poly Chain GT2 Belt Style; 63 Teeth; 66.802MM Face Width; Bushed; 170.688MM Flange OD; 158.826MM OD; 160.426MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
2.63 Inch | 66.802 Millimeter
Outside Diameter
6.253 Inch | 158.826 Millimeter
Flange Outside Diameter
6.72 Inch | 170.688 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh