https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
8MX-90S-12
GATES GATES
Description
8MX-90S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 90 Teeth; 21.59MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77181090
BDI #
1117482
Details
388.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-90S-12/p/1117482
Your Price
$ 388.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.25
EAN
0072053270778
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type C2
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 90 Teeth; 21.59MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh