https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-NFL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDh8aW1hZ2UvanBlZ3xhR0kwTDJneE15OHhNREEzTmpVMk1Ua3pNak14T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOU9Sa3hmVkV4Zk16QXdXRE13TUM1cWNHY3xlMjc4ZWYyMzc0OGM4MmM2NTE4NGY0MGNiNzVjZTkwMWJlNDE4MDc4ZjFlMTJhMjUyNjk2MzcxNzE1OGEyZTYw
GATES
GATES
8MX-90S-21
GATES GATES
Description
8MX-90S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 90 Teeth; 30.48MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
77182090
BDI #
1117483
Details
483.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-90S-21/p/1117483
Your Price
$ 483.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
EAN
0072053271126
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Web Style | Type C2
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 90 Teeth; 30.48MM Face Width; Bushed; 227.584MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Outside Diameter
8.96 Inch | 227.584 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh