![8MX112S62-3020](/medias/INDM-GPULLEY-SYNC-H-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODB8aW1hZ2UvanBlZ3xhR05qTDJnNVpTOHhNRE14TkRRd09UQTFNREUwTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8OWNkMTg1NWMzYzBmNmY2M2Q2ZjE0MzE3ZmFiMDg0ZTQ4ZTM4YmFhYWViNzhjZDEyYTgwOGNhNzhmYjY2ODM4Yw)
![8MX112S62-3020](/medias/INDM-GPULLEY-SYNC-H-WEB-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODB8aW1hZ2UvanBlZ3xhR05qTDJnNVpTOHhNRE14TkRRd09UQTFNREUwTWk5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlPUmt4ZlZFeGZNekF3ZURNd01DNXFjR2N8OWNkMTg1NWMzYzBmNmY2M2Q2ZjE0MzE3ZmFiMDg0ZTQ4ZTM4YmFhYWViNzhjZDEyYTgwOGNhNzhmYjY2ODM4Yw)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX112S62-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX112S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 62MMW BORE 3020 BUSH
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 112 Teeth; 2.88MM Face Width; Bushed; 11.166MM Outside Diameter; 11.229MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
8MX112S62-3020
BDI #
21977048
Details
1055.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX112S62-3020/p/21977048
Your Price
$ 1,055.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
17.642
EAN
0697950721187
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
38.9
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 112 Teeth; 2.88MM Face Width; Bushed; 11.166MM Outside Diameter; 11.229MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
0.442 Inch | 11.229 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Face Width
0.113 Inch | 2.88 Millimeter
Outside Diameter
0.44 Inch | 11.166 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh