https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-ARM-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTl8aW1hZ2UvanBlZ3xhREUyTDJneU1DOHhNRE14TkRReE1UQTBPRGs1TUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58YTVjYmZlODcwMTFmMjJhYzc5MDY1ZDYzZmQ0ZDkwNTZhNjQ3ZjIxMTc3OWU1MjI1YmViZmJjNGE5Y2MyMzIxYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX224S21-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX224S21-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 224T 22.46" PD 21MMW BORE 3020 BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 224 Teeth; 1.2MM Face Width; Bushed; 22.394MM Outside Diameter; 22.457MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Part #
8MX224S21-3020
BDI #
21977066
Details
1205.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX224S21-3020/p/21977066
Your Price
$ 1,205.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
22.721
EAN
0697950721064
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
50.1
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 224 Teeth; 1.2MM Face Width; Bushed; 22.394MM Outside Diameter; 22.457MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.884 Inch | 22.457 Millimeter
Outside Diameter
0.882 Inch | 22.394 Millimeter
Face Width
0.047 Inch | 1.2 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh