https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX25S21-1108
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX25S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 21MM W BORE FOR 1108 BUSHING
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 25 Teeth; 0.92MM Face Width; Bushed; 2.443MM Outside Diameter; 2.506MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Part #
8MX25S21-1108
BDI #
21976870
Details
214.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX25S21-1108/p/21976870
Your Price
$ 214.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.363
EAN
0697950721026
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
25
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.8
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 25 Teeth; 0.92MM Face Width; Bushed; 2.443MM Outside Diameter; 2.506MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.115 Inch | 2.91 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Outside Diameter
0.096 Inch | 2.443 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.099 Inch | 2.506 Millimeter
Face Width
0.036 Inch | 0.92 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh