https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX29S21-1108
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX29S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 29T 2.91" PD 21MM W BORE 1108 BUSH
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 29 Teeth; 0.92MM Face Width; Bushed; 2.844MM Outside Diameter; 2.907MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Part #
8MX29S21-1108
BDI #
21981225
Details
231.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX29S21-1108/p/21981225
Your Price
$ 231.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.635
EAN
0697950720944
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.4
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 29 Teeth; 0.92MM Face Width; Bushed; 2.844MM Outside Diameter; 2.907MM Pitch Diameter; Yes Keyway; 1108 Bushing; No Minimum Plain Bore
Face Width
0.036 Inch | 0.92 Millimeter
Pitch Diameter
0.114 Inch | 2.907 Millimeter
Flange Outside Diameter
0.122 Inch | 3.09 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 24 Millimeter
Outside Diameter
0.112 Inch | 2.844 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh