https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8MX42S36-2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8MX42S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 42T 4.2" PD 36MMW BORED 2012 BUSH
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 42 Teeth; 1.58MM Face Width; Bushed; 4.148MM Outside Diameter; 4.211MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
8MX42S36-2012
BDI #
21977238
Details
330.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX42S36-2012/p/21977238
Your Price
$ 330.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.27
EAN
0697950720500
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.8
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 42 Teeth; 1.58MM Face Width; Bushed; 4.148MM Outside Diameter; 4.211MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
0.193 Inch | 4.91 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
0.163 Inch | 4.148 Millimeter
Face Width
0.062 Inch | 1.58 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.166 Inch | 4.211 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh